text.skipToContent text.skipToNavigation

Double Raised Countersunk Head Timber Screw 3.5x50 TX10


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 2.2
Packed per 500
Full Box only

Specifications

Diameter 3.5
Length 50
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 2.2
Commodity code

Dimensions

d-D 3.5
dk (max.) 7
k 2.1
Driver size 10
L (mm) 50

Article numbers

Article number 51149.035.050
EAN 8725928132672
UBB 500728771162
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.