text.skipToContent text.skipToNavigation

Double Raised Countersunk Head Timber Screw 3.5x50/30 TX15


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 2.2
Packed per 200
Full Box only

Specifications

Diameter 3.5
Length 50
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 2.2
Commodity code

Dimensions

b 30
d-D 3.5
dk (max.) 7
k 2.1
Driver size 15
L (mm) 50

Article numbers

Article number 55062.035.050
EAN 8725928151192
UBB 500728825042
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.