text.skipToContent text.skipToNavigation

Double Raised Countersunk Head Timber Screw 3.5x45/30 TX15


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 2
Packed per 200
Full Box only

Specifications

Diameter 3.5
Length 45
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 2
Commodity code

Dimensions

b 30
d-D 3.5
dk (max.) 7
k 2.1
Driver size 15
L (mm) 45

Article numbers

Article number 55062.035.045
EAN 8725928151185
UBB 500728824961
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.