text.skipToContent text.skipToNavigation

Double Raised Countersunk Head Timber Screw 3.5x35/24 TX10


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 1.6
Packed per 500
Full Box only

Specifications

Diameter 3.5
Length 35
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 1.6
Commodity code

Dimensions

b 24
d-D 3.5
dk (max.) 7
k 2.1
Driver size 10
L (mm) 35

Article numbers

Article number 51150.035.035
EAN 8725928133273
UBB 500728777102
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.