text.skipToContent text.skipToNavigation

Double Raised Countersunk Head Timber Screw 3.5x20 TX15


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 1.1
Packed per 200
Full Box only

Specifications

Diameter 3.5
Length 20
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 1.1
Commodity code

Dimensions

d-D 3.5
dk (max.) 7
k 2.1
Driver size 15
L (mm) 20

Article numbers

Article number 55061.035.020
EAN 8725928150621
UBB 500728819367
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.