text.skipToContent text.skipToNavigation

Double Raised Countersunk Head Timber Screw 3.0x30/18 TX10


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 1
Packed per 200
Full Box only

Specifications

Diameter 3
Length 30
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A4
Weight per piece (g) 1
Commodity code

Dimensions

b 18
d-D 3
dk (max.) 6
k 1.9
Driver size 10
L (mm) 30

Article numbers

Article number 55062.030.030
EAN 8725928151116
UBB 500728824219
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.