text.skipToContent text.skipToNavigation

Double Countersunk Head Timber Screw, Ribs, Cut 6.0x65/36 TX25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 8
Packed per 100
Full Box only

Specifications

Diameter 6.0 mm
Length 65 mm
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 8
Commodity code

Dimensions

b 36
d-D 6
dk (max.) 12
k 3.6
Driver size 25
L (mm) 65

Article numbers

Article number 51152.060.065
EAN 8725928134478
UBB 500728789164
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.