text.skipToContent text.skipToNavigation

Double Countersunk Head Timber Screw, Ribs, Cut 6.0x100/70 TX25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 11.9
Packed per 100
Full Box only

Specifications

Diameter 6.0 mm
Length 100 mm
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 11.9
Commodity code

Dimensions

b 70
d-D 6
dk (max.) 12
k 3.6
Driver size 25
L (mm) 100

Article numbers

Article number 51152.060.100
EAN 8725928134515
UBB 500728789578
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.