text.skipToContent text.skipToNavigation

Double Countersunk Head Timber Screw, Ribs, Cut 5.0x45/30 TX25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 4
Packed per 200
Full Box only

Specifications

Diameter 5.0 mm
Length 45 mm
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 4
Commodity code

Dimensions

d-D 5
dk (max.) 10
k 3
Driver size 25
L (mm) 45

Article numbers

Article number 51152.050.045
EAN 8725928134287
UBB 500728787267
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.