text.skipToContent text.skipToNavigation

Double Countersunk Head Timber Screw, Ribs, Cut 4.5x90/54 TX20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 6
Packed per 200
Full Box only

Specifications

Diameter 4.5 mm
Length 90 mm
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 6
Commodity code

Dimensions

b 54
d-D 4.5
dk (max.) 9
k 2.7
Driver size 20
L (mm) 90

Article numbers

Article number 51152.045.090
EAN 8725928134201
UBB 500728786434
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.