text.skipToContent text.skipToNavigation

Double Countersunk Head Timber Screw, Ribs, Cut 4.5x65/36 TX20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 4.3
Packed per 200
Full Box only

Specifications

Diameter 4.5 mm
Length 65 mm
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 4.3
Commodity code

Dimensions

b 36
d-D 4.5
dk (max.) 9
k 2.7
Driver size 20
L (mm) 65

Article numbers

Article number 51152.045.065
EAN 8725928134171
UBB 500728786194
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.