text.skipToContent text.skipToNavigation

Double Countersunk Head Timber Screw, Ribs, Cut 4.0x35/24 TX20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 2
Packed per 500
Full Box only

Specifications

Diameter 4.0 mm
Length 35 mm
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 2
Commodity code

Dimensions

b 24
d-D 4
dk (max.) 8
k 2.5
Driver size 20
L (mm) 35

Article numbers

Article number 51152.040.035
EAN 8725928133976
UBB 500728784116
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.