text.skipToContent text.skipToNavigation

Double coil spring lock washer Spring steel M8


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Spring steel
Weight per piece (g) 2.9
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Spring steel
Weight per piece (g) 2.9
Commodity code

Dimensions

d1 8.2
d2 14.2
h 7
s 2

Article numbers

Article number 37240.080.001
EAN 8715492767387
UBB 950357072640
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.