text.skipToContent text.skipToNavigation

Double coil spring lock washer Spring steel M6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Spring steel
Weight per piece (g) 1.3
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Spring steel
Weight per piece (g) 1.3
Commodity code

Dimensions

d1 6.1
d2 11.1
h 5.6
s 1.6

Article numbers

Article number 37240.060.001
EAN 8715492767370
UBB 950357072566
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.