text.skipToContent text.skipToNavigation

Double coil spring lock washer Spring steel M5


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Spring steel
Weight per piece (g) 0.5
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Spring steel
Weight per piece (g) 0.5
Commodity code

Dimensions

d1 5.1
d2 8.7
h 4.2
s 1.2

Article numbers

Article number 37240.050.001
EAN 8715492767363
UBB 950357072491
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.