text.skipToContent text.skipToNavigation

Double coil spring lock washer Spring steel M26


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 26
Material Spring steel
Weight per piece (g) 50.2
Commodity code
Packed per 25
Full Box only

Specifications

Diameter M26
Brand Fabory
For nom. size 26
Material Spring steel
Weight per piece (g) 50.2
Commodity code

Dimensions

d1 26.5
d2 40.5
h 17.5
s 5

Article numbers

Article number 37240.260.001
EAN 8715492767448
UBB 950357073226
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.