text.skipToContent text.skipToNavigation

Double coil spring lock washer Spring steel M10


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 10
Material Spring steel
Weight per piece (g) 4.5
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M10
Brand Fabory
For nom. size 10
Material Spring steel
Weight per piece (g) 4.5
Commodity code

Dimensions

d1 10.2
d2 17.2
h 5.5
s 2.2

Article numbers

Article number 37240.100.001
EAN 8715492767394
UBB 950357072723
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.