text.skipToContent text.skipToNavigation

Ruko Carbide burr, round shank (RBF) Ø 6.0 mm


Article number 1U018684
Total length (mm) 58
Shaft diameter (mm) 6
Working length (mm) 18
Diameter cutter (mm) 6
Head form according to DIN 8032 RBF
Brand Ruko
Weight per piece (g) 21
Packed per 1

Specifications

Total length (mm) 58
Shaft diameter (mm) 6
Working length (mm) 18
Diameter cutter (mm) 6
Head form according to DIN 8032 RBF
Brand Ruko
Weight per piece (g) 21
Commodity code

Article numbers

Article number 1U018684
EAN 4007140090805
UBB 500513988377
UNSPSC 23251706
Manufacturer article nr  116030
Do not close this page. This message will disappear, when the page is fully loaded.