text.skipToContent text.skipToNavigation

Dormer Micro drill A720 DIN 1899 HSSE Blanc 0.85mm


Article number 7M492259
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 1.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 6.3
Spiral drill Yes
Brand Dormer
Packed per 10
Full Box only

Specifications

Total length (mm) 25
Diameter drill (mm) 0.85
Shaft diameter (mm) 1.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 6.3
Spiral drill Yes
Brand Dormer
Weight per piece (g) 1.3
Commodity code

Article numbers

Article number 7M492259
EAN 7320760612125
UBB 500631756789
UNSPSC 23241639
Manufacturer article nr  A720.85
Do not close this page. This message will disappear, when the page is fully loaded.