text.skipToContent text.skipToNavigation

Dormer Machine tap E545 ISO 529 N/A HSS Vaporised No.2


Article number 3Z520035
Pitch thread (mm)
Design Machine tap
Thread length (mm) 12
Total length (mm) 58
Shaft diameter (mm) 5
Cutting length (mm) 12
Thread size 2
Packed per 1

Specifications

Pitch thread (mm) 0.81
Design Machine tap
Thread length (mm) 12
Total length (mm) 58
Shaft diameter (mm) 5
Cutting length (mm) 12
Thread size 2
Number of cutting blades 3
Key square (mm) 4
Brand Dormer
Weight per piece (g) 10
Commodity code

Article numbers

Article number 3Z520035
EAN 7320760203941
UBB 500631691507
UNSPSC 23241615
Manufacturer article nr  E545BA2
Do not close this page. This message will disappear, when the page is fully loaded.