text.skipToContent text.skipToNavigation

Fabory Machine Tap M10x1.5 Metric DIN 371C BL 39° ISO 2/6H HSS-E 100mm


Article number U1435.100.001
Pitch thread (mm)
Design Machine tap
Thread length (mm) 16
Total length (mm) 100
Shaft diameter (mm) 10
Cutting length (mm) 16
Thread size 10
Packed per 1

Specifications

Pitch thread (mm) 1.5
Design Machine tap
Thread length (mm) 16
Total length (mm) 100
Shaft diameter (mm) 10
Cutting length (mm) 16
Thread size 10
Suitable for blind holes Yes
Suitable for stainless steel No
With cooling channel No
Colour ring identification None
Key square (mm) 8
Left-handed thread No
Brand Fabory
Weight per piece (g) 49
Commodity code
Type Machine Tap

Article numbers

Article number U1435.100.001
UBB 240202520609
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.