text.skipToContent text.skipToNavigation

Volkel Machine Tap M2.5x0.45 Form B DIN 371 HSS-E 50mm


Article number 3D512328
Pitch thread (mm)
Design Machine tap
Thread length (mm) 9
Total length (mm) 50
Shaft diameter (mm) 2.8
Cutting length (mm) 9
Key square (mm) 2.1
Packed per 1

Specifications

Pitch thread (mm) 0.45
Design Machine tap
Thread length (mm) 9
Total length (mm) 50
Shaft diameter (mm) 2.8
Cutting length (mm) 9
Key square (mm) 2.1
Brand Völkel
Weight per piece (g) 2
Commodity code
Type Machine Tap

Article numbers

Article number 3D512328
EAN 4022835375227
UBB 500513394196
UNSPSC 23241615
Manufacturer article nr  37522
Do not close this page. This message will disappear, when the page is fully loaded.