text.skipToContent text.skipToNavigation

Volkel Machine Tap M40x2 Form B DIN 374 HSS-E 170mm


Article number 0U492285
Pitch thread (mm)
Design Machine tap
Thread length (mm) 30
Total length (mm) 170
Shaft diameter (mm) 32
Cutting length (mm) 30
Key square (mm) 24
Packed per 1

Specifications

Pitch thread (mm) 2
Design Machine tap
Thread length (mm) 30
Total length (mm) 170
Shaft diameter (mm) 32
Cutting length (mm) 30
Key square (mm) 24
Brand Völkel
Weight per piece (g) 1001
Commodity code
Type Machine Tap

Article numbers

Article number 0U492285
EAN 4022835395812
UBB 500513412824
UNSPSC 23241615
Manufacturer article nr  39581
Do not close this page. This message will disappear, when the page is fully loaded.