text.skipToContent text.skipToNavigation

Dormer E268 Machine Tap M12x1.25 Metric DIN 374 HSS-E 100mm


Article number 6B212751
Pitch thread (mm)
Design Machine tap
Thread length (mm) 21
Total length (mm) 100
Shaft diameter (mm) 9
Cutting length (mm) 21
Thread size 12
Packed per 1

Specifications

Pitch thread (mm) 1.25
Design Machine tap
Thread length (mm) 21
Total length (mm) 100
Shaft diameter (mm) 9
Cutting length (mm) 21
Thread size 12
Number of cutting blades 4
Suitable for blind holes Yes
Suitable for stainless steel No
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 7
Left-handed thread No
Brand Dormer
Weight per piece (g) 55
Commodity code
Model E268
Type Machine Tap

Article numbers

Article number 6B212751
EAN 7320760088524
UBB 500572503133
UNSPSC 23241615
Manufacturer article nr  E268M12X1.25
Do not close this page. This message will disappear, when the page is fully loaded.