text.skipToContent text.skipToNavigation

Door hinge Stainless steel A2 97X38


Article number
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 60
Commodity code
Packed per 4
Full Box only

Specifications

Length 97 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 60
Commodity code

Dimensions

B 38
D 5.5
L (mm) 97
L1 48.5
S 2
S1 9

Article numbers

Article number 54533.097.038
EAN 4043377306333
UBB 500616970207
UNSPSC 31162403

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.