text.skipToContent text.skipToNavigation

Divider for shelf container width 180 mm PS transparent 25 pc./bag


Article number 7U513967
Width 95
Surface protection Other
Type of accessories/components Shelf divider
Length (m) 180
Material Other
Stackable No
Transparent Yes
Packed per 1

Specifications

Width 95
Surface protection Other
Type of accessories/components Shelf divider
Length (m) 180
Material Other
Stackable No
Transparent Yes
Accessories Yes
Part No
Hinging attachment No
Brand Fabory approved vendor
Weight per piece (g) 865
Commodity code
Type 530405

Article numbers

Article number 7U513967
EAN 4250621503268
UBB 500583284236
UNSPSC 56111706
Manufacturer article nr  9000449331
Do not close this page. This message will disappear, when the page is fully loaded.