text.skipToContent text.skipToNavigation

Tyrolit Flap Disc Zircon Corundum 60 Grit Medium Premium TWINFLAP 28A Form Cranked 125 x 22.23mm


Article number 0I756896
Application Grinding
Disc diameter (mm) 125
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Packed per 10
Full Box only

Specifications

Application Grinding
Disc diameter (mm) 125
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
Suitable for wood No
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc Yes
Brand Tyrolit
Weight per piece (g) 110
Commodity code
Type Flap Disc

Article numbers

Article number 0I756896
EAN 9003173019498
UBB 500573726618
UNSPSC 31191500
Manufacturer article nr  34429842
Do not close this page. This message will disappear, when the page is fully loaded.