text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 30 Grit Coarse Premium 42 Form A30R-BFXA 125 x 22.23 x 2mm


Article number 0C815019
Application Cutting
Disc diameter (mm) 125
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 57
Packed per 25
Full Box only

Specifications

Application Cutting
Disc diameter (mm) 125
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 57
Commodity code
Model 42
Type Cut-Off Wheel

Article numbers

Article number 0C815019
EAN 9003170359443
UBB 500512717371
UNSPSC 27110000
Manufacturer article nr  35944
Do not close this page. This message will disappear, when the page is fully loaded.