text.skipToContent text.skipToNavigation

DIN 661/302 Steel C4C/C10C Plain 3X10MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 10 mm
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Weight per piece (g) 0.65
Commodity code

Dimensions

d1 3
d2 5.2
d3 (min.) 2.87
D (mm) 3
e (max.) 1.5
k ≈ 1.4
L (mm) 10

Standards

DIN 661/302
BS 4620
ISO 1051

Article numbers

Article number 39410.030.010
EAN 8715492821904
UBB 950368007122
UNSPSC 31162201
Nato Stock Number 5320-12-126-5684

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.