text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

DIN 433-1 Plastic Polyamide (nylon) 6.6 M8

  1. ART NR 56320.080.001
  2. EAN 8715492862174
  3. UBB 950356240487
  4. UNSPSC 31161807

Price per 
-


Package: 200
Full Box only
For nom. size M8
Class 6.6
Color White
Material Plastic
Material technical Polyamide (nylon)
DIN 433-1
ISO 7092
  1. Select other sizes

Specifications

d1 8.4
d2 15
h 1.6
  1. Download CAD model