text.skipToContent text.skipToNavigation

Die shape B M6 x 0.75 mm HSS 6g BOSS


Article number 8S399045
Outer diameter (mm) 20
Thread size (metric) 6
Pitch thread (mm) 0.75
Brand Boss
Packed per 1

Specifications

Outer diameter (mm) 20
Thread size (metric) 6
Pitch thread (mm) 0.75
Brand Boss

Article numbers

Article number 8S399045
EAN 4046122400546
UBB 500583624712
UNSPSC 27112805
Manufacturer article nr  105356
Do not close this page. This message will disappear, when the page is fully loaded.