text.skipToContent text.skipToNavigation

DeWalt Work light 18V XR LED

Article number 3V866568
Voltage type DC
Height/depth (mm) 120
Lamp type LED not exchangeable
Nominal voltage (V) 18 - 18
With light source Yes
Rated luminous flux according to IEC 62722-2-1 (lm) 1500

Specifications

Voltage type DC
Height/depth (mm) 120
Lamp type LED not exchangeable
Nominal voltage (V) 18 - 18
With light source Yes
Rated luminous flux according to IEC 62722-2-1 (lm) 1500

Article numbers

Article number 3V866568
EAN 5035048558508
UBB 500652834960
UNSPSC 39120000
Manufacturer article nr  DCL060-XJ
Do not close this page. This message will disappear, when the page is fully loaded.