text.skipToContent text.skipToNavigation

Bosch Hot Melt Adhesive Glue Stick for Carpet/Joints/Metal Black 11 x 200mm


Article number B4921.000.115
Weight 500
Diameter 11
Length (m) 200
Brand Bosch
Weight per piece (g) 540
Commodity code
Type Hot Melt Adhesive Glue Stick
Packed per 1

Specifications

Weight 500
Diameter 11
Length (m) 200
Brand Bosch
Weight per piece (g) 540
Commodity code
Type Hot Melt Adhesive Glue Stick

Article numbers

Article number B4921.000.115
EAN 3165140048439
UBB 500504546721
UNSPSC 60105704
Manufacturer article nr  2607001178
Do not close this page. This message will disappear, when the page is fully loaded.