text.skipToContent text.skipToNavigation

3M Backing pad Scotch Brite™ DH-AC diameter 178 mm M14 Velcro-backed


3M™ Disc Pad Holder allows you to quickly and easily change Scotch-Brite™ abrasive discs during multi-step projects. Our disc pad holders are available in a range of sizes, foam densities and attachment options.Use 3M™ Disc Pad Holder featuring ‘T’ shaped hooks that securely hold a surface conditioning disc, allowing for quick and easy changes. Our disc pad holders are available in a range of sizes, foam densities and attachment options.They have a centre hole with internal threads, simply choose the thread size that matches the external thread size of your right angle grinder. The hook-and-loop feature enables the disc to be re-used for the extent of the abrasive life. Discs are sold separately.Using surface conditioning products with a 3M disc pad holder generates finishes suitable for paint. Our disc pad holders are available with or without built-in shanks.

Article number 019173M
Grinding disc diameter (mm) 178
Brand 3M
Weight per piece (g) 1000
Commodity code
Packed per 5
Full Box only

Specifications

Grinding disc diameter (mm) 178
Brand 3M
Weight per piece (g) 1000
Commodity code

Description

3M™ Disc Pad Holder allows you to quickly and easily change Scotch-Brite™ abrasive discs during multi-step projects. Our disc pad holders are available in a range of sizes, foam densities and attachment options.Use 3M™ Disc Pad Holder featuring ‘T’ shaped hooks that securely hold a surface conditioning disc, allowing for quick and easy changes. Our disc pad holders are available in a range of sizes, foam densities and attachment options.They have a centre hole with internal threads, simply choose the thread size that matches the external thread size of your right angle grinder. The hook-and-loop feature enables the disc to be re-used for the extent of the abrasive life. Discs are sold separately.Using surface conditioning products with a 3M disc pad holder generates finishes suitable for paint. Our disc pad holders are available with or without built-in shanks.

Article numbers

Article number 019173M
EAN 4001895411304
UBB 500614622685
UNSPSC 27110000
Manufacturer article nr  01917
Do not close this page. This message will disappear, when the page is fully loaded.