text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 8mm Carbide Cylindrical Shank 200mm


Article number 7S229097
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 150
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 200
Diameter drill (mm) 8
Holding system Cylindrical plug-in axle
Cutting length (mm) 150
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill Yes
Brand Milwaukee
Weight per piece (g) 63
Commodity code
Type Drill Bit

Article numbers

Article number 7S229097
EAN 4002395332113
UBB 500513569268
UNSPSC 23241639
Manufacturer article nr  4932363641
Do not close this page. This message will disappear, when the page is fully loaded.