text.skipToContent text.skipToNavigation

DeWalt Straight cutter 8-5-12mm

Article number 6Y448793
Design Straight cutter
Shaft diameter (mm) 8
Working length (mm) 12
Suitable for wood Yes
Diameter cutter (mm) 5

Specifications

Design Straight cutter
Shaft diameter (mm) 8
Working length (mm) 12
Suitable for wood Yes
Diameter cutter (mm) 5

Article numbers

Article number 6Y448793
EAN 5035048538456
UBB 500653176098
UNSPSC 27112700
Manufacturer article nr  DT90001-QZ
Do not close this page. This message will disappear, when the page is fully loaded.