text.skipToContent text.skipToNavigation

DeWalt Straight cutter 8-15-20mm

Article number 6K909367
Design Straight cutter
Shaft diameter (mm) 8
Working length (mm) 20
Suitable for wood Yes
Diameter cutter (mm) 15

Specifications

Design Straight cutter
Shaft diameter (mm) 8
Working length (mm) 20
Suitable for wood Yes
Diameter cutter (mm) 15

Article numbers

Article number 6K909367
EAN 5035048538531
UBB 500653177245
UNSPSC 27112700
Manufacturer article nr  DT90007-QZ
Do not close this page. This message will disappear, when the page is fully loaded.