text.skipToContent text.skipToNavigation

Stanley Tool Box Plastic/Metal Black/Yellow 584 x 293 x 222cm


Article number S4640.613.584
Colour Black
Width 5840
Design Tool Box
Height 2930
Depth 2220
Quality class Other
Material Other
Packed per 1

Specifications

Colour Black
Width 5840
Design Tool Box
Height 2930
Depth 2220
Quality class Other
Material Other
Padlock shackle Yes
Rollable No
With shoulder strap No
Signal-red No
Removable tray Yes
With foam No
With divider No
With telescopic handle No
Brand Stanley
Weight per piece (g) 3300
Commodity code
Type Tool Box

Article numbers

Article number S4640.613.584
EAN 3253561956133
UBB 500570818251
UNSPSC 24113106
Manufacturer article nr  1-95-613
Do not close this page. This message will disappear, when the page is fully loaded.