text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 21.5mm HSS MT Shank 248mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system Conical plug-in axle
Cutting length (mm) 155
Suitable for steel Yes
Tip angle (°) 118
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 248
Diameter drill (mm) 21.5
Holding system Conical plug-in axle
Cutting length (mm) 155
Suitable for steel Yes
Tip angle (°) 118
Spiral drill Yes
Brand Fabory
Weight per piece (g) 362
Commodity code
Type Twist Drill Bit

Article numbers

Article number F0129.215.001
EAN 8715494648714
UBB 240175056789
UNSPSC 23241639

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.