text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 20mm HSS Cylindrical Shank 205mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system Cylindrical plug-in axle
Cutting length (mm) 140
Tip angle (°) 118
Spiral drill Yes
Brand Fabory
Packed per 1

Specifications

Total length (mm) 205
Diameter drill (mm) 20
Holding system Cylindrical plug-in axle
Cutting length (mm) 140
Tip angle (°) 118
Spiral drill Yes
Brand Fabory
Weight per piece (g) 320
Commodity code
Type Twist Drill Bit

Article numbers

Article number U0000.200.001
EAN 8715494651165
UBB 240201368000
UNSPSC 23241639

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.