text.skipToContent text.skipToNavigation

Dormer A002 Jobber Drill Bit 6.5mm HSS Cylindrical Shank 101mm


Article number 2K444715
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 63
Tip angle (°) 118
Spiral drill Yes
Brand Dormer
Packed per 10
Full Box only

Specifications

Total length (mm) 101
Diameter drill (mm) 6.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 63
Tip angle (°) 118
Spiral drill Yes
Brand Dormer
Weight per piece (g) 18
Commodity code
Model A002
Type Jobber Drill Bit

Article numbers

Article number 2K444715
EAN 7320760351017
UBB 500631052460
UNSPSC 23241639
Manufacturer article nr  A0026.5
Do not close this page. This message will disappear, when the page is fully loaded.