text.skipToContent text.skipToNavigation

Dormer A100 Jobber Drill Bit 13mm HSS Cylindrical Shank 151mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Tip angle (°) 118
Spiral drill Yes
Brand Dormer
Packed per 5
Full Box only

Specifications

Total length (mm) 151
Diameter drill (mm) 13
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Tip angle (°) 118
Spiral drill Yes
Brand Dormer
Weight per piece (g) 103
Commodity code
Model A100
Type Jobber Drill Bit

Article numbers

Article number 5A753910
EAN 7320760000939
UBB 500630665700
UNSPSC 23241639
Manufacturer article nr  A10013.0

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.