text.skipToContent text.skipToNavigation

Fabory Jobber drill conical MK1 DIN 345 RN HSS Black 12,0 MM


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system Conical plug-in axle
Cutting length (mm) 108
Suitable for steel Yes
Tip angle (°) 118
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 182
Diameter drill (mm) 12
Holding system Conical plug-in axle
Cutting length (mm) 108
Suitable for steel Yes
Tip angle (°) 118
Spiral drill Yes
Brand Fabory
Weight per piece (g) 102
Commodity code

Article numbers

Article number F0129.120.001
EAN 8715494648448
UBB 240201030576
UNSPSC 23241639

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.