text.skipToContent text.skipToNavigation

DeWalt Jigsaw 550W

Article number 0B192006
Height 185
Stroke (mm) 20
Voltage (V) 230
Frequency (Hz) ['50', '50']
Length (m) 250
Nominal power consumption (W) 550
Machine weight (kg) 2

Specifications

Height 185
Stroke (mm) 20
Voltage (V) 230
Frequency (Hz) ['50', '50']
Length (m) 250
Nominal power consumption (W) 550
Machine weight (kg) 2
Cutting depth in wood (mm) 85
No-load stroke rate (1/min) ['650', '3100']
Max. material thickness in aluminium 250 N/mm² (mm) 20
Max. material thickness in steel 400 N/mm² (mm) 10
Pivoting range (°) ['45', '45']

Article numbers

Article number 0B192006
EAN 5035048156049
UBB 500652847343
UNSPSC 27112700
Manufacturer article nr  DW343K-QS
Do not close this page. This message will disappear, when the page is fully loaded.