text.skipToContent text.skipToNavigation

Bosch Tool Assortment Set in Plastic Case 48-Piece


Article number 4Z135447
Holding system Other
Diameter (mm) 2-8
Total number of tools 48
Number of drills for wood 5
Number of drills for stone 6
Brand Bosch
Weight per piece (g) 896
Packed per 6
Full Box only

Specifications

Holding system Other
Diameter (mm) 2-8
Total number of tools 48
Number of drills for wood 5
Number of drills for stone 6
Brand Bosch
Weight per piece (g) 896
Commodity code
Type Tool Assortment Set

Article numbers

Article number 4Z135447
EAN 3165140749473
UBB 500582300090
UNSPSC 21102206
Manufacturer article nr  2607017303
Do not close this page. This message will disappear, when the page is fully loaded.