text.skipToContent text.skipToNavigation

Milwaukee Lamellenschijf keramisch Cera Turbo SLC XL 50 115 mm K60


Article number 6M281209
Disc diameter (mm) 115
Granulation 60
Bore diameter 222
Brand Milwaukee
Weight per piece (g) 80
Commodity code
Packed per 10
Full Box only

Specifications

Disc diameter (mm) 115
Granulation 60
Bore diameter 222
Brand Milwaukee
Weight per piece (g) 80
Commodity code

Article numbers

Article number 6M281209
EAN 4058546362294
UBB 500732234439
UNSPSC 31191500
Manufacturer article nr  4932478947
Do not close this page. This message will disappear, when the page is fully loaded.