text.skipToContent text.skipToNavigation

Bosch EXPERT SDS Clean Max-8X Hammer Drill Bit 20mm Cylindrical Shank 650mm Length


Article number 0N842679
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 650
Diameter drill (mm) 20
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 1249.51
Commodity code
Type EXPERT SDS Clean Max-8X Hammer Drill Bit

Article numbers

Article number 0N842679
EAN 4059952663142
UBB 500573789657
UNSPSC 27112700
Manufacturer article nr  2608901782
Do not close this page. This message will disappear, when the page is fully loaded.