text.skipToContent text.skipToNavigation

DeWalt Cordless Combination hammer 18VXR 2x5.0Ah

Article number 5R096916
Nominal voltage (V) 18
Width 125
Height 278
Length (m) 448
Battery capacity (Ah) 5
Weight including battery-pack (kg) 4.7
Drill diameter in concrete (mm) 24

Specifications

Nominal voltage (V) 18
Width 125
Height 278
Length (m) 448
Battery capacity (Ah) 5
Weight including battery-pack (kg) 4.7
Drill diameter in concrete (mm) 24
Max. single-blow energy (J) 2.1
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 26
Max. number of strokes (1/min) 4600
Idle rotational speed (1/min) ['1100', '1100']
Number of included batteries 2

Article numbers

Article number 5R096916
EAN 5035048556542
UBB 500652217026
UNSPSC 27112700
Manufacturer article nr  DCH275P2-QW
Do not close this page. This message will disappear, when the page is fully loaded.