text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

DeWalt Cordless Combination hammer 18V XR

  1. ART NR 5B509290
  2. EAN 5035048561874
  3. UBB 500652820928
  4. UNSPSC 27112700
  5. Manufacturer article nr  DCH273NT-XJ

Price per 
-


Package: 1
Corded/Cordless Cordless
Cap. in wood (max.) (mm) 26
Cap. in metal (max.) 13
Cap. in concrete (max.) 24
Height (mm) 202
Impact energy 2.1 J
Impact rate (bpm) 4,600
Noise Reduction Rating 97 dB(A)
Voltage 18
Max RPM 1,100
Extra info Excl. Accu & Lader