text.skipToContent text.skipToNavigation

DeWalt Cordless Combi set 18V XR

Article number 7L758672
Power supply Battery (rechargeable)
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Number of saws 0

Specifications

Power supply Battery (rechargeable)
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Number of saws 0
Number of drilling machines 1
Number of machines 2
Number of saw blades 0
Number of grinders 0
Number of screw drivers (battery) 1
Number of included batteries 3

Article numbers

Article number 7L758672
EAN 5035048644676
UBB 500652215871
UNSPSC 27112700
Manufacturer article nr  DCK276P3-QW
Do not close this page. This message will disappear, when the page is fully loaded.